This product requires certification to purchase.

Elongated Toilet Bowl in Ebony

TOTO

Drake® Elongated Toilet Bowl in Ebony

  • Fast #
  • Part #TC776CE51
  • Item #9534192
  • Manufacturer Part #C776CE#51
4 out of 5 Customer Rating
Brand image
TOTO

Drake® Elongated Toilet Bowl in Ebony

  • Fast #
  • Part #TC776CE51
  • Item #9534192
  • Manufacturer Part #C776CE#51
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 18
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Powerful performance with less frequent cleaning - tornado Flush® swirls water in a circular pattern to fully wash the bowl surface
  • Standard height from floor to rim - standard height is shorter than TOTO's universal height for those that prefer not to sit as high
  • Stylish and modern design - update your OASIS with this stylish design that couples well with any bathroom decor, the elongated bowl provides added space for comfort, this bowl fits into 12 in rough-in installations
  • Complete your toilet - Drake® bowl only, compatible Drake® tank required, wax ring, flange bolts and water supply lines not included, finish your purchase with the addition of a TOTO SoftClose seat or upgrade to a WASHLET bidet seat
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2, ASME A112.19.14
BAA Compliant:
No
Bowl Height Range:
14-15 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Drake®
Color Finish Category:
Blacks
Color Finish Name:
Ebony
Depth:
14
Dual Flush:
Yes
EPA Compliant:
Yes
GSA Approved:
No
Height:
14-15/16
IAPMO Listed:
Yes
Length:
28-3/8
MA Approved:
Yes
Material:
Vitreous China
NSF Certified:
No
Number of Pieces:
2 Piece
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
Toilet Bowl Depth:
28-5/16
Toilet Bowl Height:
14-15/16
Toilet Bowl Length:
28-5/16
Toilet Bowl Width:
14
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Seat Shape:
Elongated
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
Trap Size:
2-1/8
Type:
TC776CE51
UPC:
739268402928
Width:
14