*CVR* RP COMPACT WALL HUNG BOWL KIT 1.28/0.9 GPF W MATTE SILVER
*CVR* RP COMPACT WALL HUNG BOWL KIT 1.28/0.9 GPF W MATTE SILVER
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
This product includes
TOTO In-Wall Tank System in Cotton
Part #TWT172M
TOTO Push Plate in Matte Silver
Part #TYT930MS
TOTO D-shaped Closed Front With Cover Toilet Seat in Cotton
Part #TSS22701
TOTO 0.9 gpf/1.28 gpf Elongated Dual Flush One Piece Toilet in Cotton
Part #TCT427CFG01
- Compact design creates space savings without compromising comfort or style
- Fully integrated in-wall toilet and tank system
- TOTO's extraordinarily smooth CEFIONTECT bowl glaze coating helps prevent waste from sticking to the bowl
- High-Efficiency DYNAMAX TORNADO dual flushing system
- Dual-Max flush promotes water conservation with a 0.9 or 1.28 GPF option
- Skirted bowl design for easier cleaning
- D-shape SoftClose® seat included.
- Copper Supply Line
- Save up to 9 inches in Bathroom Space
- Adjustable bowl height for maximum comfort
Documents
Specifications
- Bowl Only:
- No
- Dual Flush:
- Yes
- Flow Rate:
- 0.9 gpf/1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Push Button
- Height:
- 2-5/8
- Length:
- 25-15/16
- Material:
- Brass
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Tank Only:
- No
- Toilet Type:
- One Piece
- Type:
- TOTCWT427227CMFGMS
- UPC:
- 739268414372
- WaterSense Labeled:
- Yes
- Width:
- 4