*CVR* VESPIN II 1G W/ SS124 RIGHT HAND TRIP LEVER - COTTON
*CVR* VESPIN II 1G W/ SS124 RIGHT HAND TRIP LEVER - COTTON
Product Details
Product Details
This product includes
TOTO 1.0 gpf Toilet Tank in Cotton
Part #TST453UR01
TOTO Elongated Closed Front with Cover Toilet Seat in Cotton
Part #TSS12401
TOTO Elongated Toilet Bowl in Cotton
Part #TCT474CUFGT4001
Specifications
- CEC Compliant:
- For Sale in CA
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Toilet Type:
- Two Piece
- Type:
- TOTMS474124CUFRG01
- UPC:
- 739268411227
- WaterSense Labeled:
- No