0.9/1.28 gpf Dual Flush Elongated Wall Mount Toilet in Cotton
0.9/1.28 gpf Dual Flush Elongated Wall Mount Toilet in Cotton
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
TOTO In-Wall Tank System in Cotton
Part #TWT172M
TOTO Push Plate in Matte Silver
Part #TYT930MS
TOTO Elongated Wall Hung Toilet in Cotton
Part #TCT426CFG01
-
Green
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.6.2, ASME A112.19.2, ASME A112.19.14
- BAA Compliant:
- No
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.3, CSA B45.1
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Matte Silver
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate:
- 0.9 gpf/1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Push Button
- IAPMO Listed:
- Yes
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Tank Only:
- No
- Toilet Bowl Length:
- 21-1/4 in
- Toilet Bowl Width:
- 15 in
- Toilet Installation:
- Wall Mount
- Toilet Seat Included:
- No
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- One Piece
- Toilet/Urinal Outlet:
- Wall
- UPC:
- 739268366503
- WaterSense Labeled:
- Yes