This product requires certification to purchase.

0.9/1.28 gpf Elongated Two Piece Toilet in Cotton

TOTO

0.9/1.28 gpf Elongated Two Piece Toilet in Cotton

  • Fast #
  • Part #TOMS446124CEMFGN01
  • Item #9923462
  • Manufacturer Part #MS446124CEMFGN#01
5 out of 5 Customer Rating
Brand image
TOTO

0.9/1.28 gpf Elongated Two Piece Toilet in Cotton

  • Fast #
  • Part #TOMS446124CEMFGN01
  • Item #9923462
  • Manufacturer Part #MS446124CEMFGN#01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • DYNAMAX™ TORNADO FLUSH® utilizes 360 degree cleaning power to reach every part of the bowl
  • CEFIONTECT ceramic glaze minimizes waste from adhering to ceramic surfaces
  • Bowl design reduces water flow resistance and turbulence, resulting in a quieter flush
  • Completely skirted design for a sleek and understated look
  • TOTO WASHLET®+ upgrade compatibility: designed to work with a T40 WASHLET®+ bidet seat for seamless integration
  • Lid-top chrome dual flush push button - Select 1.28 or 0.9 GPF
  • Universal Height allows for more comfort across a broader range of individuals
  • SoftClose® seat included.
  • 12" Rough-in
  • May be adapted for 10" or 14" rough-in with optional TOTO parts: TSU48.10 or TSU48.14 (sold separately)
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Flow Rate
0.9 gpf/1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Characteristics & Features
Bowl Only
No
Dual Flush
Yes
Handle Type
Push Button
Proposition 65
WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING, LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS, OR OTHER REPRODUCTIVE HARM. FOR MOR INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
Tank Only
No
Toilet Type
Two Piece
Trip Lever Location
Top
Warranty & Product Information
Type
TOMS446124CEMFGN01
WaterSense Labeled
Yes
UPC
739268430259