This product requires certification to purchase.

1/2 in. Wall Supply Elbow in Polished Chrome

TOTO

1/2 in. Wall Supply Elbow in Polished Chrome

  • Fast #
  • Part #TTBW01014UCP
  • Item #9508723
  • Manufacturer Part #TBW01014U#CP
4.1 out of 5 Customer Rating
Brand image
TOTO

1/2 in. Wall Supply Elbow in Polished Chrome

  • Fast #
  • Part #TTBW01014UCP
  • Item #9508723
  • Manufacturer Part #TBW01014U#CP
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1188
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Shower component to fit TOTO Transitional and Traditional Collection Series
  • Durable and long lasting solid brass construction finished with corrosion- resistant chrome plating
  • Simplistic and clean design
  • Has a ½ inch NPT Connection to the wall and a G ½ inch connection to the hose for easy connections
  • Included parts: wall outlet
  • Included parts: 63 inch shower hose only
  • Compatible with TOTO Handshowers, tapered angle 3 degree slide bar models TBW01016U and TBW02012U, and tapered angle 3 degree wall mount models TBW02019U, TBW01025U, and TBW02014U
  • Requires Certification
Dimensions & Measurements
Diameter
2-1/16 in
Height
2-5/8 in
Length
1-3/16 in
Width
2-1/16 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Handle Material
Brass
Material
Brass
Material Type
PVC
Number of Handles
No Handle
Proposition 65
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
Product Type
Hand Shower
Type
TTBW01014UCP
WaterSense Labeled
Yes
UPC
739268391031