This product requires certification to purchase.

1-1/2 in. x 13 in. Vacuum Breaker in Rough Brass

TOTO

1-1/2 in. x 13 in. Vacuum Breaker in Rough Brass

  • Fast #
  • Part #TTHP3287RRB
  • Item #10279052
  • Manufacturer Part #THP3287R#RB
5 out of 5 Customer Rating
Brand image
TOTO

1-1/2 in. x 13 in. Vacuum Breaker in Rough Brass

  • Fast #
  • Part #TTHP3287RRB
  • Item #10279052
  • Manufacturer Part #THP3287R#RB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1094.4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1-1/2" X 13" Vacuum Breaker
  • Requires Certification
Dimensions & Measurements
Length
13 in
Width
1-1/2 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Rough Brass
Proposition 65
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
Warranty & Product Information
CEC Compliant
For Sale in CA
Product Type
Vacuum Breaker
Type
TTHP3287RRB
UPC
739268444874