This product requires certification to purchase.

1.0 gpf Elongated Two Piece Toilet with Washlet Seat in Cotton White

TOTO

1.0 gpf Elongated Two Piece Toilet with Washlet Seat in Cotton White

  • Fast #
  • Part #TMW4544726CUFGA01
  • Item #10169519
  • Manufacturer Part #MW4544726CUFGA#01
5 out of 5 Customer Rating
Brand image
TOTO

1.0 gpf Elongated Two Piece Toilet with Washlet Seat in Cotton White

  • Fast #
  • Part #TMW4544726CUFGA01
  • Item #10169519
  • Manufacturer Part #MW4544726CUFGA#01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • WASHLET+® bidet seat and toilet, specially designed to conceal the WASHLET water supply and power cord
  • Hands free automatic flush system
  • EWATER+® mists the wand and toilet bowl, reducing the need for harsh cleaning chemicals.
  • Front and rear warm water washing with five adjustable temperature and pressure controls. Oscillating or pulsing stream option
  • Tankless, instantaneous water heating means never running out of warm water
  • Remote control operated with easy to read illuminated touch button with 4-user memory storage to save preferred settings
  • SoftClose® heated seat, automatic air deodorizer, and warm air dryer with five adjustable temperatures
  • Water saving 1G TORNADO FLUSH® system with CEFIONTECT glaze to reduce bowl friction
  • PREMIST® wets the surface of the toilet bowl, aiding in the removal of waste and resulting in a better clean.
  • Universal Height elongated bowl; ADA, WaterSense®, CALGreen, and CEC compliant
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Color Finish Category:
Whites
Color Finish Name:
Cotton White
Flow Rate:
1.0 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Height:
30 in
Length:
28-1/2 in
Material:
Vitreous China, Plastic
Toilet Rough-In:
12 in
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
WaterSense Labeled:
Yes
Width:
16 in