1.28 gpf Elongated One Piece Toilet with Bidet Seat in Cotton
1.28 gpf Elongated One Piece Toilet with Bidet Seat in Cotton
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
This product includes
TOTO Elongated Closed Front Bidet Seat in Cotton
Part #TSW4736AT4001
TOTO Elongated One Piece Toilet Less Seat in Cotton White
Part #TCST964CEFGAT4001
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Toilet Type:
- One Piece
- Type:
- TOTMW9644736CEFG01
- UPC:
- 739268455054