This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in Sedona Beige

TOTO

1.28 gpf Elongated Two Piece Toilet in Sedona Beige

  • Fast #
  • Part #TCST244EF12
  • Item #7779060
  • Manufacturer Part #CST244EF#12
3.3 out of 5 Customer Rating
Brand image
TOTO

1.28 gpf Elongated Two Piece Toilet in Sedona Beige

  • Fast #
  • Part #TCST244EF12
  • Item #7779060
  • Manufacturer Part #CST244EF#12
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Sedona Beige Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Lewisville, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Clean, modern two-piece elongated bowl and tank set
  • E-Max® 1.28 GPF flushing system, creates a powerful flush
  • Universal Height for more comfort across a broader range of individuals
  • Left-hand chrome trip lever
  • Glazed trapway
  • ADA, WaterSense®, CALGreen, and CEC compliant
  • Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
  • Purchased separately: wax ring, toilet mounting bolts, water supply lines, and toilet seat
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Color Finish Category:
Neutrals
Color Finish Name:
Sedona Beige
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Handle Type:
Lever
Height:
30 in
Length:
28-5/8 in
Material:
Vitreous China
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Toilet Bowl Height:
16-1/8 in
Toilet Bowl Length:
28-5/8 in
Toilet Bowl Width:
15-1/4 in
Toilet Installation:
Floor Mount
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
UPC:
739268285552
WaterSense Labeled:
Yes