This product requires certification to purchase.

14 in. Rough-in Unit for CST446CEMG, MS446124CEM(G) MW4463046CEMG & MW4463056CEMG

TOTO

14 in. Rough-in Unit for CST446CEMG, MS446124CEM(G) MW4463046CEMG & MW4463056CEMG

  • Fast #
  • Part #TTSU08W14
  • Item #7586898
  • Manufacturer Part #TSU08W.14
3.8 out of 5 Customer Rating
Brand image
TOTO

14 in. Rough-in Unit for CST446CEMG, MS446124CEM(G) MW4463046CEMG & MW4463056CEMG

  • Fast #
  • Part #TTSU08W14
  • Item #7586898
  • Manufacturer Part #TSU08W.14
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Toilet Rough-In
14 in
Characteristics & Features
Adjustable
No
Brand Model Compatibility
Aquia IV ® MS446124CEM(G), MS448124CUMFG, MW4463046CEMG, MW4463056CEMG, MW4483046CUMFG(A), MW4483056CUMFG(A)
Proposition 65
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Residential, Toilet
ASME
ASME A112.19.14, ASME A112.19.2
BAA Compliant
No
CSA Certified
CSA B45.1
Product Type
Unifit Rough-In
UL Listed
No
UPC
739268336100