This product requires certification to purchase.

1PC ULTRAMAX II 1G W/ WASHLET S500E 1.28 GPF COTTON

This product has been replaced by

*CVR* CCY ULTRAMAX II 1G W/ WASHLET
TOTO *CVR* CCY ULTRAMAX II 1G W/ WASHLET
Manufacturer Part #MW6044736CUFG#01
TOTO

1PC ULTRAMAX II 1G W/ WASHLET S500E 1.28 GPF COTTON

  • Fast #
  • Part #TOTMW6043056CUFG01
  • Item #9436271
  • Manufacturer Part #MW6043056CUFG#01
5 out of 5 Customer Rating
Brand image

This product has been replaced by

*CVR* CCY ULTRAMAX II 1G W/ WASHLET
TOTO *CVR* CCY ULTRAMAX II 1G W/ WASHLET
Manufacturer Part #MW6044736CUFG#01
TOTO

1PC ULTRAMAX II 1G W/ WASHLET S500E 1.28 GPF COTTON

  • Fast #
  • Part #TOTMW6043056CUFG01
  • Item #9436271
  • Manufacturer Part #MW6043056CUFG#01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Bowl Only:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Handle Type:
Trip Lever
Tank Only:
No
Toilet Type:
One Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
Type:
TOTMW6043056CUFG01
UPC:
739268405387