1PC ULTRAMAXII 1G W WASH C2-1.28GPF
This product has been replaced by
Manufacturer Part #MW6043346CUFG#01
1PC ULTRAMAXII 1G W WASH C2-1.28GPF
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
This product includes
TOTO 1.0 gpf Elongated One Piece Toilet in Cotton
Part #TCST604CUFGAT4001
TOTO C2 Elongated Soft Close Bidet Seat
Part #TSW3074T4001
Specifications
- Bowl Only:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Tank Only:
- No
- Toilet Type:
- One Piece
- Type:
- TOTMW6043074CUFG01
- UPC:
- 739268405417
- WaterSense Labeled:
- Yes