This product requires certification to purchase.

2-1/8 in. Plastic Hand Shower Holder in Polished Chrome

TOTO

2-1/8 in. Plastic Hand Shower Holder in Polished Chrome

  • Fast #
  • Part #TTBW01025UCP
  • Item #9508718
  • Manufacturer Part #TBW01025U#CP
5 out of 5 Customer Rating
Brand image
TOTO

2-1/8 in. Plastic Hand Shower Holder in Polished Chrome

  • Fast #
  • Part #TTBW01025UCP
  • Item #9508718
  • Manufacturer Part #TBW01025U#CP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 32
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Shower component to fit TOTO Transitional and Traditional Collection Series
  • Durable and long lasting solid brass construction finished with corrosion- resistant chrome plating
  • Simplistic and clean design
  • Fully adjustable with five positions
  • Fits TOTO shower hose with swivel nut
  • Included parts: Wall mount
  • Compatible with TOTO Hand showers, tapered angle 3 degree slide bar models TBW01016U and TBW02012U, and tapered angle 3 degree wall mount models TBW02019U, TBW01025U, and TBW02014U
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Height
2 in
Length
2-1/8 in
Width
1-7/8 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Hand Shower Holder
Installation Type
Wall Mount
Material
Plastic
Proposition 65
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
WaterSense Labeled
Yes
UPC
739268391581