This product requires certification to purchase.

20-7/8 in. Wall Mount Rectangular Vitreous China Bathroom Sink in Cotton

This product has been replaced by

20-7/8 in. Wall Mount Bathroom Sink with Back Splash in Cotton
TOTO 20-7/8 in. Wall Mount Bathroom Sink with Back Splash in Cotton
Manufacturer Part #LT307R#01
TOTO

20-7/8 in. Wall Mount Rectangular Vitreous China Bathroom Sink in Cotton

  • Fast #
  • Part #TLT30701
  • Item #1664619
  • Manufacturer Part #LT307#01
4 out of 5 Customer Rating
Brand image

This product has been replaced by

20-7/8 in. Wall Mount Bathroom Sink with Back Splash in Cotton
TOTO 20-7/8 in. Wall Mount Bathroom Sink with Back Splash in Cotton
Manufacturer Part #LT307R#01
TOTO

20-7/8 in. Wall Mount Rectangular Vitreous China Bathroom Sink in Cotton

  • Fast #
  • Part #TLT30701
  • Item #1664619
  • Manufacturer Part #LT307#01
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 14
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Durable and easily maintained
  • Heavy-duty drawstring closure for fast adjustment
  • Oversized, rubber grip handle for added comfort
  • Is ideal for transporting copper or PEX fittings to and from the jobsite
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Drain Opening
1-1/4 in
Length
20-7/8 in
Sink Bowl Size
14-3/4 in x 10-1/8 in
Sink Size Range
20 in - 25.99 in
Width
18 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
Cotton
Number of Bowls
1
Number of Holes
1 Hole
Shape
Rectangular
Sink Installation Type
Wall Mount
Sink Material
Vitreous China
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial
ASME
ASME A112.19.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
Type
TLT30701
WaterSense Labeled
Yes
UPC
739268067271