2PC W/ WSHLT C2 1.28 GPF
This product has been replaced by
Manufacturer Part #MW4423346CEFG#01
2PC W/ WSHLT C2 1.28 GPF
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
This product includes
TOTO C2 Elongated Soft Close Bidet Seat
Part #TSW3074T4001
TOTO Elongated Toilet Bowl in Cotton
Part #TCT442CUFGT4001
TOTO 1.28 gpf Toilet Tank in Cotton
Part #TST442EA01
Specifications
- Bowl Only:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Trip Lever
- Tank Only:
- No
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- Type:
- TOTMW4423074CEFG01
- UPC:
- 739268409484
- WaterSense Labeled:
- Yes