This product requires certification to purchase.

7-3/16 in. Wall Mount Non-Diverter Tub Spout in Chrome

TOTO

7-3/16 in. Wall Mount Non-Diverter Tub Spout in Chrome

  • Fast #
  • Part #TTBG01001UCP
  • Item #7660509
  • Manufacturer Part #TBG01001U#CP
4 out of 5 Customer Rating
Brand image
TOTO

7-3/16 in. Wall Mount Non-Diverter Tub Spout in Chrome

  • Fast #
  • Part #TTBG01001UCP
  • Item #7660509
  • Manufacturer Part #TBG01001U#CP
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Wall mounted installation allows for easier cleaning and sleeker appearance
  • Laminar flow ensures an evenly distributed water stream
  • Solid brass construction with durable corrosion resistant finish
  • Quick and simple 1/2 inch NPT connection
  • Includes wall spout
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Length
7-13/16 in
Tub Spout Reach
6-7/8 in
Width
2-5/8 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Part Type
Tub Spout
Material
Brass
Warranty & Product Information
Type
TTBG01001UCP
WaterSense Labeled
Yes
UPC
739268342644