This product requires certification to purchase.

1.28 gpf Elongated One Piece Toilet in Cotton

TOTO

Aimes® 1.28 gpf Elongated One Piece Toilet in Cotton

  • Fast #
  • Part #TCST626CEFGAT4001
  • Item #7846175
  • Manufacturer Part #CST626CEFGAT40#01
5 out of 5 Customer Rating
Brand image
TOTO

Aimes® 1.28 gpf Elongated One Piece Toilet in Cotton

  • Fast #
  • Part #TCST626CEFGAT4001
  • Item #7846175
  • Manufacturer Part #CST626CEFGAT40#01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Elongated one-piece skirted design toilet, easier to maintain versus a two-piece toilet
  • 1.28 gallons per flush Tornado Flush® system with a powerful centrifugal rinse
  • Cefiontect™ glaze gives the bowl a lubricious quality that prevents particles from adhering
  • Toto washlet+ upgrade compatibility: Designed to work exclusively with a T40 washlet+ bidet seat for seamless integration
  • Left-hand chrome trip lever
  • ADA, WaterSense, CALGreen, and CEC compliant
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Aimes®
Color Finish Category:
Whites
Color Finish Name:
Cotton White
Depth:
29-3/16
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
27-15/16
IAPMO Listed:
Yes
Length:
17-5/16
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
Seat Features:
Bidet
Toilet Bowl Height:
16-3/16
Toilet Bowl Length:
29-3/16
Toilet Bowl Width:
15-13/16
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Seat Shape:
Elongated
Toilet Type:
One Piece
Trap Size:
2-1/8
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
UPC:
739268362963
WaterSense Labeled:
Yes
Width:
17-5/16