AIMES 1PC W/ WASHLET C2
This product has been replaced by
Manufacturer Part #MW6263346CEFG#01
Aimes AIMES 1PC W/ WASHLET C2
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
This product includes
TOTO C2 Elongated Soft Close Bidet Seat
Part #TSW3074T4001
TOTO 1.28 gpf Elongated One Piece Toilet in Cotton
Part #TCST626CEFGAT4001
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- Collection:
- Aimes
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Depth:
- 28-7/16
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Height:
- 27-15/16
- Material:
- Vitreous China
- Seat Features:
- Soft Close Lid
- Tank Only:
- No
- Toilet Bowl Height:
- 16-3/16
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Type:
- One Piece
- Trap Size:
- 2-1/8
- Trip Lever Location:
- Left-Hand
- Type:
- TOTMW6263074CEFG01
- UPC:
- 739268409224
- WaterSense Labeled:
- Yes
- Width:
- 18-9/16