Angle Stop Cap for VB9CP-12 in Polished Chrome
Angle Stop Cap for VB9CP-12 in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2592-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- VB9CP-12
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Product Type:
- Angle Stop Cap
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 739268091184
- WaterSense Labeled:
- Yes