This product requires certification to purchase.

21-3/8 in. Undermount Rectangular Vitreous China Bathroom Sink in Cotton

TOTO

Atherton™ 21-3/8 in. Undermount Rectangular Vitreous China Bathroom Sink in Cotton

  • Fast #
  • Part #TLT22101
  • Item #7574400
  • Manufacturer Part #LT221#01
3.4 out of 5 Customer Rating
Brand image
TOTO

Atherton™ 21-3/8 in. Undermount Rectangular Vitreous China Bathroom Sink in Cotton

  • Fast #
  • Part #TLT22101
  • Item #7574400
  • Manufacturer Part #LT221#01
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 36
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Rimless, rectangular design for undermount installation
  • Front overflow
  • Mounting assembly complete with installation template and mounting screw set for wood countertops
  • THU410 is required for marble/granite type counter top installation and must be purchased separately
  • ADA compliant
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Drain Opening
1-1/2 in
Length
21-3/8 in
Sink Bowl Size
17-3/4 in x 13-3/8 in
Sink Depth
4 in
Sink Size Range
20 in - 25.99 in
Width
16-3/8 in
Characteristics & Features
Collection
Atherton™
Color Finish Category
Whites
Color Finish Name
Cotton
Number of Bowls
1
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Vitreous China
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential, Commercial
ASME
ASME A112.19.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
WaterSense Labeled
Yes
UPC
739268283626