This product requires certification to purchase.

22-5/8 in. Undermount Oval Vitreous China Bathroom Sink in Cotton

TOTO

Atherton™ 22-5/8 in. Undermount Oval Vitreous China Bathroom Sink in Cotton

  • Fast #
  • Part #TLT23301
  • Item #7574415
  • Manufacturer Part #LT233#01
4 out of 5 Customer Rating
Brand image
TOTO

Atherton™ 22-5/8 in. Undermount Oval Vitreous China Bathroom Sink in Cotton

  • Fast #
  • Part #TLT23301
  • Item #7574415
  • Manufacturer Part #LT233#01
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Drain Opening
1-1/2 in
Length
22-5/8 in
Sink Bowl Size
19-3/8 in x 15-1/2 in
Sink Depth
5-7/8 in
Sink Size Range
20 in - 25.99 in
Width
18-3/8 in
Characteristics & Features
Collection
Atherton™
Color Finish Category
Whites
Color Finish Name
Cotton
Number of Bowls
1
Number of Holes
No Hole
Shape
Oval
Sink Installation Type
Undermount
Sink Material
Vitreous China
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential, Commercial
ASME
ASME A112.19.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
UPC
739268283268