This product requires certification to purchase.

Cold Ceramic Brass Cartridge for PFWSC5240 Lavatory Faucet

TOTO

Cold Ceramic Brass Cartridge for PFWSC5240 Lavatory Faucet

  • Fast #
  • Part #TTHP4416
  • Item #7574480
  • Manufacturer Part #THP4416
5 out of 5 Customer Rating
Brand image
TOTO

Cold Ceramic Brass Cartridge for PFWSC5240 Lavatory Faucet

  • Fast #
  • Part #TTHP4416
  • Item #7574480
  • Manufacturer Part #THP4416
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Cold Cartridge for Low Lead Faucet
Product Information
  • Requires Certification
  • Lead Law Compliant

Characteristics & Features
Cartridge Type
Ceramic Disc
Faucet Part Type
Cartridge
Material
Brass
Warranty & Product Information
Fits Brand
PROFLO
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
UPC
739268192560