0.9/1.28 gpf Elongated Two Piece Toilet in Cotton White
Connelly™ 0.9/1.28 gpf Elongated Two Piece Toilet in Cotton White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
TOTO 0.9 gpf/1.28 gpf Dual Flush Toilet Tank in Cotton
Part #TST494MR01
TOTO Elongated Closed Front with Cover Toilet Seat in Cotton
Part #TSS12401
TOTO Elongated Toilet Bowl in Cotton
Part #TCT494CEFGT4001
- Specially designed to accommodate a concealed connection WASHLET®+
- Cefiontect® ceramic glaze
- 3D tornado Flush® system
- Concealed trapway
- Elongated bowl with soft close seat
- Universal height
- 12 in rough-in
- TOTO WASHLET+ upgrade compatibility - designed to work exclusively with a T40 WASHLET+ bidet seat for seamless integration
- Purchased separately - wax ring, toilet mounting bolts and water supply lines
- WASHLET adapter 9AU321-A recommended if installing a TOTO WASHLET
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2, ASME A112.19.14
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Connelly™
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate:
- 0.9 gpf/1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Lever
- Height:
- 30-1/4 in
- IAPMO Listed:
- Yes
- Length:
- 28-3/4 in
- MA Approved:
- Yes
- Material:
- Vitreous China
- Number of Pieces:
- 2 Piece
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Seat Features:
- Soft Close Lid
- Toilet Bowl Depth:
- 28-3/4 in
- Toilet Bowl Height:
- 16-1/8 in
- Toilet Bowl Length:
- 28-3/4 in
- Toilet Bowl Width:
- 15 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trap Size:
- 2-1/8 in
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Side
- UPC:
- 739268339033
- WaterSense Labeled:
- Yes