This product requires certification to purchase.

Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

TOTO

Contemporary Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

  • Fast #
  • Part #TTBW02015U4CP
  • Item #7660673
  • Manufacturer Part #TBW02015U4#CP
5 out of 5 Customer Rating
Brand image
TOTO

Contemporary Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

  • Fast #
  • Part #TTBW02015U4CP
  • Item #7660673
  • Manufacturer Part #TBW02015U4#CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Stylish handshower allows you to direct water flow right where you need it
  • WaterSense certified maximum flow rate of 1.75 GPM
  • Balanced COMFORT WAVE technology for a wide coverage rinse and wash
  • Rejuvenating ACTIVE WAVE technology for a strong, amplified wavy jet spray
  • Bathing shower WARM SPA for a soothing, body enveloping rinse
  • One-hand click button to effortlessly switch between spray modes
  • Rubber nozzles to prevent limescale build up
  • Meets 2018 California water efficiency appliance CEC regulations
  • Handshower hose and other accessories sold separately
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Faucet Connection Size
1/2 in
Hand Shower Flow Rate
1.75 gpm
Height
9-3/16 in
Length
2-11/16 in
Width
4-5/16 in
Included Components
Hose Included
No
Characteristics & Features
Collection
Contemporary
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Plastic
Pause Control
No
Showerhead Function
Multi
Spray Type
Massage
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
UL Listed
No
WaterSense Labeled
Yes
UPC
739268342880