This product requires certification to purchase.

Single Function Hand Shower in Polished Chrome

TOTO

Contemporary Single Function Hand Shower in Polished Chrome

  • Fast #
  • Part #TTBW01009U4CP
  • Item #7660445
  • Manufacturer Part #TBW01009U4#CP
5 out of 5 Customer Rating
Brand image
TOTO

Contemporary Single Function Hand Shower in Polished Chrome

  • Fast #
  • Part #TTBW01009U4CP
  • Item #7660445
  • Manufacturer Part #TBW01009U4#CP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Stylish handshower allows you to direct water flow right where you need it
  • WaterSense certified maximum flow rate of 1.75 GPM
  • COMFORT WAVE technology for a wide coverage rinse and wash
  • Rubber nozzles to prevent limescale build-up
  • Meets 2018 California water efficiency appliance CEC regulations
  • Handshower hose and other accessories sold separately
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Hand Shower Flow Rate
1.7 gpm
Height
9-3/16 in
Length
2-5/8 in
Width
4-5/16 in
Included Components
Hose Included
No
Characteristics & Features
Collection
Contemporary
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Plastic
Pause Control
No
Showerhead Function
Single
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
WaterSense Labeled
Yes
UPC
739268342774