This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in Cotton

TOTO

Drake 1.28 gpf Elongated Two Piece Toilet in Cotton

  • Fast #
  • Part #TOTMS776124CEG01
  • Item #9550679
  • Manufacturer Part #MS776124CEG#01
5 out of 5 Customer Rating
Brand image
TOTO

Drake 1.28 gpf Elongated Two Piece Toilet in Cotton

  • Fast #
  • Part #TOTMS776124CEG01
  • Item #9550679
  • Manufacturer Part #MS776124CEG#01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • WaterSense labeled 1.28 gpf high-efficiency flushing to help reduce water use.
  • TORNADO FLUSH technology rinses the bowl with a powerful, quiet swirling action.
  • CEFIONTECT glaze helps minimize waste from sticking to the bowl for easier cleaning.
  • Elongated bowl offers added comfort compared with round-front designs.
  • Includes a SoftClose toilet seat and a left-hand side trip lever.
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Toilet Rough-In
12 in
Trap Size
2-1/8 in
Included Components
Toilet Seat Included
Yes
Characteristics & Features
Bowl Only
No
Bowl Shape
Elongated
Collection
Drake
Color Finish Category
Whites
Color Finish Name
Cotton
Dual Flush
No
Flush Type
Siphon Jet
Handle Material
Metal
Handle Type
Trip Lever
Material
Vitreous China
Seat Features
Soft Close Lid
Tank Only
No
Toilet/Urinal Outlet
Floor
Toilet Installation
Floor Mount
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover
Toilet Type
Two Piece
Trip Lever Location
Left-Hand
Trip Lever Placement
Side
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Type
TOTMS776124CEG01
WaterSense Labeled
Yes