This product requires certification to purchase.

1.6 gpf Elongated Two Piece Toilet in Cotton

TOTO

Drake 1.6 gpf Elongated Two Piece Toilet in Cotton

  • Fast #
  • Part #TOTCST776CSFG01
  • Item #9550690
  • Manufacturer Part #CST776CSFG#01
4.1 out of 5 Customer Rating
Brand image
TOTO

Drake 1.6 gpf Elongated Two Piece Toilet in Cotton

  • Fast #
  • Part #TOTCST776CSFG01
  • Item #9550690
  • Manufacturer Part #CST776CSFG#01
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

This product includes

Product Description
  • 1.6 gpf WaterSense labeled flushing to help reduce water use.
  • Elongated bowl provides added comfort.
  • Universal Height design is ADA compliant for easier sitting and standing.
  • TORNADO FLUSH technology provides powerful, efficient bowl cleaning action.
  • CEFIONTECT ceramic glaze helps minimize waste sticking for easier cleaning.
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Toilet Rough-In
12 in
Trap Size
2-1/8 in
Included Components
Toilet Seat Included
No
Characteristics & Features
Bowl Only
No
Bowl Shape
Elongated
Collection
Drake
Color Finish Category
Whites
Color Finish Name
Cotton
Handle Type
Lever
Material
Vitreous China
Tank Only
No
Toilet Installation
Floor Mount
Toilet Seat Shape
Elongated
Toilet Type
Two Piece
Trip Lever Location
Left-Hand
Trip Lever Placement
Side
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
Not for Sale in CA
Type
TOTCST776CSFG01
WaterSense Labeled
Yes