This product requires certification to purchase.

1.6 gpf Elongated Two Piece Toilet in Cotton

TOTO

Drake 1.6 gpf Elongated Two Piece Toilet in Cotton

  • Fast #
  • Part #TOTMS776124CSFG01
  • Item #9550716
  • Manufacturer Part #MS776124CSFG#01
4 out of 5 Customer Rating
Brand image
TOTO

Drake 1.6 gpf Elongated Two Piece Toilet in Cotton

  • Fast #
  • Part #TOTMS776124CSFG01
  • Item #9550716
  • Manufacturer Part #MS776124CSFG#01
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • WaterSense labeled 1.6 gpf performance for water savings.
  • Elongated bowl with universal height design that meets ADA compliant height requirements.
  • TORNADO FLUSH technology helps rinse the bowl efficiently with each flush.
  • CEFIONTECT glaze helps reduce waste sticking for easier cleaning.
  • Includes a SoftClose toilet seat and is Washlet+ ready for a bidet seat upgrade.
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Bowl Height Range
16-17 in
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Toilet Bowl Height
16-1/8 in
Toilet Rough-In
12 in
Trap Size
2-1/8 in
Included Components
Toilet Seat Included
Yes
Characteristics & Features
Bowl Only
No
Bowl Shape
Elongated
Collection
Drake
Color Finish Category
Whites
Color Finish Name
Cotton
Dual Flush
No
Flush Type
Siphon Jet
Handle Type
Trip Lever
Material
Vitreous China
Seat Features
Soft Close Lid
Tank Only
No
Toilet/Urinal Outlet
Floor
Toilet Installation
Floor Mount
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover
Toilet Type
Two Piece
Trip Lever Location
Left-Hand
Trip Lever Placement
Front
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
Not for Sale in CA
Type
TOTMS776124CSFG01
WaterSense Labeled
Yes