This product requires certification to purchase.

*CVR* CCY DRAKE II 1G W/ WASHLET+ S

TOTO

Drake II *CVR* CCY DRAKE II 1G W/ WASHLET+ S

  • Fast #
  • Part #TOTMW4544726CUFG01
  • Item #10175970
  • Manufacturer Part #MW4544726CUFG#01
3.5 out of 5 Customer Rating
Brand image
TOTO

Drake II *CVR* CCY DRAKE II 1G W/ WASHLET+ S

  • Fast #
  • Part #TOTMW4544726CUFG01
  • Item #10175970
  • Manufacturer Part #MW4544726CUFG#01
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A-112.19.2
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
CSA Certified:
B45.1
Collection:
Drake II
Color Finish Category:
Whites
Color Finish Name:
Cotton
Depth:
28-1/2
Dual Flush:
No
Flow Rate:
1.0 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Height:
30
Material:
Plastic, Vitreous China
Seat Features:
Soft Close Lid
Toilet Bowl Height:
16-1/8
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Type:
Closed Front
Toilet Type:
Two Piece
Trap Size:
2-1/8
Trip Lever Location:
Left-Hand
Type:
TOTMW4544726CUFG01
UPC:
739268446090
WaterSense Labeled:
Yes
Width:
16