Elongated Toilet Bowl in Ebony
Drake® II Elongated Toilet Bowl in Ebony
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 18-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Elongated front toilet bowl for use with Drake II ST454U or ST454E tank
- Tornado Flush™ system with a powerful centrifugal rinse
- Universal height for more comfort across a broader range of individuals
- 12" rough-in
- Glazed trapway
- Purchased separately: Tank, wax ring, toilet mounting bolts, water supply lines, and toilet seat
- Chrome trip lever included
- Decorative two-piece design with high profile tank
- 1.28 gpf (4.8 lpf)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- Drake® II
- Color Finish Category:
- Blacks
- Color Finish Name:
- Ebony
- Depth:
- 28-1/2 in
- EPA Compliant:
- Yes
- Flush Type:
- Tornado Flush
- Height:
- 16-1/8 in
- Length:
- 27-7/8 in
- Material:
- Vitreous China
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 16-1/8 in
- Toilet Bowl Length:
- 28-1/2 in
- Toilet Bowl Width:
- 14-1/16 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Trap Size:
- 2-1/8 in
- UPC:
- 739268403383
- Width:
- 15 in