Round Toilet Bowl in Ebony
Drake® Round Toilet Bowl in Ebony
Package Quantity Info:
Each: 1 Pallet: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Round front toilet bowl
- Designed for use with the following Drake tanks: Eco Drake ST743E 1.28gpf, Eco Drake Transitional ST744E 1.28gpf, or Drake ST743S 1.6gpf
- 14-5/8 inch rim height
- 12" rough-in
- Glazed trapway
- Purchased separately: tank, wax ring, toilet mounting bolts, water supply lines, and toilet seat
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Round
- CEC Compliant:
- For Sale in CA
- Collection:
- Drake®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Ebony
- Depth:
- 14 in
- Height:
- 16-1/8 in
- IAPMO Listed:
- Yes
- Length:
- 26-3/8 in
- Material:
- Vitreous China
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 16-1/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Trap Size:
- 2-1/8 in
- UPC:
- 739268403024
- Width:
- 14 in