This product requires certification to purchase.

1.28 gpf Tank System

TOTO

DuoFit® 1.28 gpf Tank System

  • Fast #
  • Part #TWT173M
  • Item #8027979
  • Manufacturer Part #WT173M
3.9 out of 5 Customer Rating
Brand image
TOTO

DuoFit® 1.28 gpf Tank System

  • Fast #
  • Part #TWT173M
  • Item #8027979
  • Manufacturer Part #WT173M
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 7
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • High-Efficiency DYNAMAX TORNADO dual flushing system
  • Dual-Max flush promotes water conservation with a 0.9 or 1.28 GPF option
  • Copper supply line
  • Saves up to 9" of floor space compared to standard floor-mounted toilet
  • Adjustable 15"-19" mounting height
  • Supports up to 880 pounds
  • One-piece blow molded polyethylene tank to prevent leaks
  • Pre-plumbed for optional WASHLET® connection
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.28 gpf
Height
50-3/8 in
Length
3-1/2 in
Width
25-3/8 in
Characteristics & Features
Adjustable
No
Brand Model Compatibility
CT447CFGT60 Toilet Tank
Collection
DuoFit®
Material
Steel, Plastic
Tank Only
Yes
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.6.2
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.3
Product Type
In-Wall Tank Unit
UL Listed
No
WaterSense Labeled
Yes
UPC
739268348677


Recommended Accessories