This product requires certification to purchase.

1.0 gpf Sensor Flush Valve

TOTO

EcoPower® 1.0 gpf Sensor Flush Valve

  • Fast #
  • Part #TTET1UB32CP
  • Item #10100916
  • Manufacturer Part #TET1UB32#CP
3.3 out of 5 Customer Rating
Brand image
TOTO

EcoPower® 1.0 gpf Sensor Flush Valve

  • Fast #
  • Part #TTET1UB32CP
  • Item #10100916
  • Manufacturer Part #TET1UB32#CP
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Self-powered hydroelectric flush valve system
  • No minimum daily usage requirement
  • Durable chrome plated body with tamperproof screws and solid bronze valve body
  • Neutral rough-in and adjustable tail piece connection
  • True mechanical flush override
  • Smart sensor with self-adjusting detection range
  • 6 second detection time to prevent ghost flushing
  • Exposed flush valve with 1" angle stop and 1-1/2" vacuum breaker set
  • Protects trap seal with a maintenance flush if not used in a 24 hr period
  • 1 gpf
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPSM
End Connections
NPT x NPSM
Fitting Size 1
1 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1 in x 1-1/2 in
Flow Rate
1.0 gpf
Flow Rate Range
.25 gpf - 1.0 gpf
Spud Size
1-1/2 in
Characteristics & Features
Collection
EcoPower®
Flush Type
Sensor
Material
Bronze
Spud Location
Top
Electrical & Operational Information
Power Source
Hardwired
Warranty & Product Information
ADA Compliant
Yes
Flush Valve Application
Water Closet
WaterSense Labeled
Yes
UPC
739268441231