This product requires certification to purchase.

1.0 GPM 10 Second On-Demand Water Supply Controller Valve

TOTO

EcoPower® 1.0 GPM 10 Second On-Demand Water Supply Controller Valve

  • Fast #
  • Part #TTLE03503U1
  • Item #9561041
  • Manufacturer Part #TLE03503U1
5 out of 5 Customer Rating
Brand image
TOTO

EcoPower® 1.0 GPM 10 Second On-Demand Water Supply Controller Valve

  • Fast #
  • Part #TTLE03503U1
  • Item #9561041
  • Manufacturer Part #TLE03503U1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Electronic touchless sensor faucet controller
  • Operated entirely by hydropower. No external power source needed
  • No wiring. Easy installation and low-cost maintenance
  • Single-hole deck-mount installation
  • 10 second on-demand flow: water is only dispersed when the sensor is activated
  • Strategic location of sensor at tip of spout for instant response time
  • 1.0 GPM water flow rate
  • ADA Compliant
  • Includes controller and mounting hardware
  • Purchased separately: ECOPOWER 1.0 GPM spout and optional mixing valve for water that is not premixed
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Flow Rate
1 gpm
Height
7 in
Length
8 in
Width
32 in
Characteristics & Features
Brand Model Compatibility
TEL101 Series Faucet
Collection
EcoPower®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Controller
Material
Brass
Proposition 65
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects, and other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
BAA Compliant
No
IAPMO Listed
No
NSF Certified
No
Type
TTLE03503U1
WaterSense Labeled
Yes
UPC
739268411883