This product requires certification to purchase.

Elongated Bidet Seat with Side Arm Control in Cotton

TOTO

Elongated Bidet Seat with Side Arm Control in Cotton

  • Fast #
  • Part #TSW334601
  • Item #12159920
  • Manufacturer Part #SW3346#01
5 out of 5 Customer Rating
Brand image
TOTO

Elongated Bidet Seat with Side Arm Control in Cotton

  • Fast #
  • Part #TSW334601
  • Item #12159920
  • Manufacturer Part #SW3346#01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 42
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Embrace your uniqueness - the convenient side panel allows users to control and set personalized water cleansing settings. Provides luxury and cleanliness at your fingertips.
  • Step into a lavish standard of living – soft close heated bidet seat provides consistent warmth coverage over full seat surface; built-in nightlight fills the bathroom with a soft, illuminating glow; air deodorizer neutralizes bathroom odors with powerful air filters; adjustable warm air dryer provides easy clean up
  • Clean innovations offer peace of mind - pre-mist helps prevent waste from sticking by using the incoming water supply to mist the toilet bowl before each use; the wand self-cleans automatically with eWater inside and out
  • Requires Certification

Documents

Dimensions & Measurements
Height
5-1/2 in
Length
18-7/16 in
Width
18-7/16 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
Cotton
Material
Plastic
Proposition 65
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
Seat Features
Air Purifier, Heated Seat, Night Light, Soft Close Lid
Seat Type
Bidet
Toilet Seat Shape
Elongated
Warranty & Product Information
Fits Brand
TOTO
Type
TSW334601
UPC
739268467644