This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Polished Chrome

TOTO

Global Single Handle Pressure Balancing Valve Trim in Polished Chrome

  • Fast #
  • Part #TTBV01801UCP
  • Item #9181375
  • Manufacturer Part #TBV01801U#CP
4.1 out of 5 Customer Rating
Brand image
TOTO

Global Single Handle Pressure Balancing Valve Trim in Polished Chrome

  • Fast #
  • Part #TTBV01801UCP
  • Item #9181375
  • Manufacturer Part #TBV01801U#CP
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Clean & simple design trim made of durable brass in a reflective chrome finish
  • Lever handle
  • ADA Compliant
  • For use with pressure balance valve model TSPTM
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
7-1/16 in
Escutcheon Width
7-1/16 in
Height
7-3/50 in
Width
7-3/50 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Global
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Wall Mount
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial, Residential
CEC Compliant
For Sale in CA
Product Type
Valve Trim
UPC
739268394650