This product requires certification to purchase.

*CVR* CCY GUINEVERE UH 1PC

TOTO

Guinevere *CVR* CCY GUINEVERE UH 1PC

  • Fast #
  • Part #TOTMW9744734CEFG01
  • Item #10176068
  • Manufacturer Part #MW9744734CEFG#01
5 out of 5 Customer Rating
Brand image
TOTO

Guinevere *CVR* CCY GUINEVERE UH 1PC

  • Fast #
  • Part #TOTMW9744734CEFG01
  • Item #10176068
  • Manufacturer Part #MW9744734CEFG#01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

This product includes

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A-112.19.2
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
CSA Certified:
B45.1
Collection:
Guinevere
Color Finish Category:
Whites
Color Finish Name:
Cotton
Depth:
28-1/4
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Height:
27-15/16
Material:
Plastic, Vitreous China
Seat Features:
Soft Close Lid
Toilet Bowl Height:
16-1/8
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Type:
Closed Front
Toilet Type:
One Piece
Trap Size:
2-1/8
Trip Lever Location:
Left-Hand
Type:
TOTMW9744734CEFG01
UPC:
739268445208
WaterSense Labeled:
Yes
Width:
18-1/16