This product requires certification to purchase.

1.28 gpf Elongated One Piece Toilet with Bidet Seat in Cotton

This product has been replaced by

No image available
TOTO 1.28 gpf Elongated One Piece Toilet with Bidet Seat in Cotton
Manufacturer Part #MW9743346CEFG#01
TOTO

Guinevere 1.28 gpf Elongated One Piece Toilet with Bidet Seat in Cotton

  • Fast #
  • Part #TOTMW9743074CEFG01
  • Item #10176064
  • Manufacturer Part #MW9743074CEFG#01
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
TOTO 1.28 gpf Elongated One Piece Toilet with Bidet Seat in Cotton
Manufacturer Part #MW9743346CEFG#01
TOTO

Guinevere 1.28 gpf Elongated One Piece Toilet with Bidet Seat in Cotton

  • Fast #
  • Part #TOTMW9743074CEFG01
  • Item #10176064
  • Manufacturer Part #MW9743074CEFG#01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

This product includes

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A-112.19.2
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
CSA Certified:
B45.1
Collection:
Guinevere
Color Finish Category:
Whites
Color Finish Name:
Cotton
Depth:
28-1/4
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Height:
27-15/16
Material:
Plastic, Vitreous China
Seat Features:
Soft Close Lid
Toilet Bowl Height:
16-1/8
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Type:
Closed Front
Toilet Type:
One Piece
Trap Size:
2-1/8
Trip Lever Location:
Left-Hand
Type:
TOTMW9743074CEFG01
UPC:
739268445246
WaterSense Labeled:
Yes
Width:
18-1/16