Metal Flush Valve Assembly
Metal Flush Valve Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- MS654114MF#01
- Material:
- Metal
- Product Type:
- Flush Valve Kit
- UL Listed:
- No
- UPC:
- 739268298026
- WaterSense Labeled:
- Yes