This product requires certification to purchase.

Multi Jet Showerhead in Polished Chrome

TOTO

Multi Jet Showerhead in Polished Chrome

  • Fast #
  • Part #TTBW01013U4CP
  • Item #7660666
  • Manufacturer Part #TBW01013U4#CP
4.4 out of 5 Customer Rating
Brand image
TOTO

Multi Jet Showerhead in Polished Chrome

  • Fast #
  • Part #TTBW01013U4CP
  • Item #7660666
  • Manufacturer Part #TBW01013U4#CP
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Modern, round showerhead with four inch diameter spray face
  • Five spray modes: jet, jet and rinse, rinse, rinse and massage, and massage
  • WaterSense certified maximum flow rate of 1.75 GPM
  • Rubber nozzles to prevent limescale build-up
  • G 1/2 thread connection compatible with 1/2 NPT
  • Meets 2018 California water efficiency appliance CEC regulations
  • Couples well with the separately sold TOTO TBW01012UV1 shower arm
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Diameter
4 in
Faucet Connection Size
1/2 in
Height
2-11/16 in
Length
4 in
Showerhead Flow Rate
1.75 gpm
Width
4 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Plastic
Faucet Mount
Wall Mount
Shape
Round
Showerhead Function
Multi
Spray Type
Jet
Warranty & Product Information
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
WaterSense Labeled
Yes
UPC
739268342989