This product requires certification to purchase.

0.8/1.0 gpf Dual Flush Elongated One Piece Smart Toilet in Cotton

TOTO

Neorest 0.8/1.0 gpf Dual Flush Elongated One Piece Smart Toilet in Cotton

  • Fast #
  • Part #TOTMS8341CUMFG01
  • Item #10175939
  • Manufacturer Part #MS8341CUMFG#01
5 out of 5 Customer Rating
Brand image
TOTO

Neorest 0.8/1.0 gpf Dual Flush Elongated One Piece Smart Toilet in Cotton

  • Fast #
  • Part #TOTMS8341CUMFG01
  • Item #10175939
  • Manufacturer Part #MS8341CUMFG#01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Documents

Dimensions & Measurements
Bowl Height Range
16-17 in
Depth
27-1/8 in
Flow Rate
1.0 gpf
Flow Rate Range
1.0 - 1.28 gpf
Height
21-1/2 in
Toilet Bowl Height
16-1/4 in
Toilet Rough-In
12 in
Trap Size
2-1/8 in
Width
15-1/4 in
Included Components
Toilet Seat Included
Yes
Characteristics & Features
Bowl Shape
Elongated
Collection
Neorest
Color Finish Category
Whites
Color Finish Name
Cotton
Dual Flush
Yes
Flush Type
Gravity
Material
Plastic, Vitreous China
Seat Features
Auto Flush, Auto Open/Close, Heated Seat, Night Light, Soft Close Lid, Touchless Flush
Toilet Installation
Floor Mount
Toilet Seat Type
Closed Front
Toilet Type
One Piece
Trip Lever Location
Right-Hand
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A-112.19.2, ASME A-112.4.2
CEC Compliant
For Sale in CA
CSA Certified
B45.1, B125.1
Type
TOTMS8341CUMFG01
WaterSense Labeled
Yes
UPC
739268448421