This product requires certification to purchase.

Elongated Toilet Bowl Only in Cotton White

TOTO

Neorest Elongated Toilet Bowl Only in Cotton White

  • Fast #
  • Part #TCT8732CUMFG01
  • Item #10170436
  • Manufacturer Part #CT8732CUMFG#01
4.7 out of 5 Customer Rating
Brand image
TOTO

Neorest Elongated Toilet Bowl Only in Cotton White

  • Fast #
  • Part #TCT8732CUMFG01
  • Item #10170436
  • Manufacturer Part #CT8732CUMFG#01
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Sleek, low profile one-piece skirted smart bidet toilet with integrated personal cleansing and comfort features
  • Decorative metallic trim and matching remote control finish options: Silver, nickel, or black
  • Ultra high-efficiency dual flush functionality - 1.0 gpf / 0.8 gpf (3.8 lpf / 3.0 lpf)
  • Auto flush - with back-up manual flush for power outages
  • Auto open/close lid
  • PREMIST® automatically mists the bowl before each use
  • CEFIONTECT® ceramic glaze minimizes waste from sticking to porous ceramic surfaces
  • Gentle aerated, warm water, dual-action spray with oscillating and pulsating features
  • Instantaneous water heater for continuous warm water and energy savings
  • Adjustable spray position, water temperature, and water pressure
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Bowl Height Range
16-17 in
Depth
28-9/16 in
Flow Rate
0.8 gpf/1.0 gpf
Flow Rate Range
1.0 - 1.28 gpf
Height
16-1/4 in
Toilet Bowl Height
16-1/4 in
Toilet Bowl Length
28-3/8 in
Toilet Bowl Width
16-3/16 in
Toilet Rough-In
12 in
Trap Size
2 in
Width
16-3/16 in
Included Components
Toilet Seat Included
No
Characteristics & Features
Bowl Shape
Elongated
Collection
Neorest
Color Finish Category
Whites
Color Finish Name
Cotton White
Dual Flush
Yes
Material
Vitreous China
Proposition 65
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
Toilet Installation
Floor Mount
Toilet Type
One Piece
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1, ASME A112.19.2, ASME A112.4.2
CEC Compliant
For Sale in CA
EPA Compliant
Yes
WaterSense Labeled
Yes
UPC
739268435759