This product requires certification to purchase.

Top Unit Bidet Seat

TOTO

Neorest® Top Unit Bidet Seat

  • Fast #
  • Part #TSN8551M01
  • Item #10170438
  • Manufacturer Part #SN8551M#01
3.9 out of 5 Customer Rating
Brand image
TOTO

Neorest® Top Unit Bidet Seat

  • Fast #
  • Part #TSN8551M01
  • Item #10170438
  • Manufacturer Part #SN8551M#01
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Sleek, low profile one-piece skirted Smart bidet toilet with integrated personal cleansing and comfort features
  • Ultra high-efficiency dual flush functionality - 1.0 gpf / 0.8 gpf (3.8 lpf / 3.0 lpf)
  • TORNADO FLUSH® System utilizes 360° cleaning power to reach every part of the hole-free rim design bowl
  • Auto flush - with back-up manual flush for power outages
  • Auto open/close lid
  • PREMIST® automatically mists the bowl before each use
  • Gentle aerated, warm water, dual-action spray with oscillating and pulsating features
  • Instantaneous water heater for continuous warm water and energy savings
  • Adjustable spray position, water temperature, and water pressure
  • Heated seat with temperature control
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Height
5-3/16 in
Length
27-1/4 in
Width
15-3/16 in
Characteristics & Features
Collection
Neorest®
Color Finish Category
Whites
Color Finish Name
Cotton
Material
Plastic
Electrical & Operational Information
Power Source
Plug-in
Warranty & Product Information
Fits Brand
TOTO
UPC
739268435766