1.28 gpf Elongated Two Piece Toilet in Cotton
Nexus® 1.28 gpf Elongated Two Piece Toilet in Cotton
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
TOTO Elongated Closed Front Toilet Seat with Cover in Cotton
Part #TSS23401
TOTO Elongated Toilet Bowl in Cotton
Part #TCT442CUFGT4001
TOTO 1.28 gpf Toilet Tank in Cotton
Part #TST442EA01
- TORNADO FLUSH® Flushing System
- Specially designed to accommodate WASHLET®+
- CEFIONTECT® Glaze prevents debris from sticking to ceramic surfaces, making them easier to clean
- 360? Fully Skirted design
- ADA Compliant (See Spec Sheet details)
- Universal Height
- Two-piece decorative high profile toilet
- Elongated front Bowl with SoftClose® seat
- 12" Rough-in less supply
- Chrome trip lever
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- Collection:
- Nexus®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 16-1/8 in
- Toilet Bowl Length:
- 28-5/8 in
- Toilet Bowl Width:
- 18-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes