This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet with Washlet Seat in Cotton White

TOTO

Nexus® 1.28 gpf Elongated Two Piece Toilet with Washlet Seat in Cotton White

  • Fast #
  • Part #TMW4424736CEFG01
  • Item #10169500
  • Manufacturer Part #MW4424736CEFG#01
4.7 out of 5 Customer Rating
Brand image
TOTO

Nexus® 1.28 gpf Elongated Two Piece Toilet with Washlet Seat in Cotton White

  • Fast #
  • Part #TMW4424736CEFG01
  • Item #10169500
  • Manufacturer Part #MW4424736CEFG#01
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • System includes toilet and WASHLET
  • Concealed supply connection for seamless installation
  • High-efficiency tornado Flush® system - 1.28 gpf
  • Cefiontect® ceramic glaze minimizes waste from sticking to porous ceramic surfaces
  • Completely skirted design for a sleek and understated look that's easier to clean
  • Universal height
  • Chrome plated trip lever
  • 12 in rough-in
  • Elongated front bowl and WASHLET+ S7A and tank set
  • EWATER+® auto-cleans wand and bowl after every use
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Nexus®
Color Finish Category:
Whites
Color Finish Name:
Cotton
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Lever
Height:
28-11/16 in
IAPMO Listed:
Yes
Length:
28-5/8 in
MA Approved:
Yes
Material:
Vitreous China, Plastic
Number of Pieces:
2 Piece
Seat Features:
Bidet
Toilet Bowl Depth:
28-9/16 in
Toilet Bowl Height:
16-1/8 in
Toilet Bowl Length:
28-9/16 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
Two Piece
Toilet/Urinal Outlet:
Floor
Trap Size:
2-1/8 in
Trip Lever Location:
Left-Hand
WaterSense Labeled:
Yes
Width:
18-1/2 in