This product requires certification to purchase.

1.0 gpf Toilet Tank in Cotton

TOTO

Nexus® 1G® 1.0 gpf Toilet Tank in Cotton

  • Fast #
  • Part #TST442UA01
  • Item #7845492
  • Manufacturer Part #ST442UA#01
3.6 out of 5 Customer Rating
Brand image
TOTO

Nexus® 1G® 1.0 gpf Toilet Tank in Cotton

  • Fast #
  • Part #TST442UA01
  • Item #7845492
  • Manufacturer Part #ST442UA#01
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Cotton Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 15
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Conservation made easy with only 1.0 gallons used per flush
  • Ultra efficient Tornado Flush™ system with a powerful centrifugal rinse
  • Toto Washlet+ upgrade compatibility: Designed to work exclusively with a T40 Washlet+ bidet seat for seamless integration
  • Auto flush compatible
  • Left-hand chrome trip lever
  • Long-lasting, durable material
  • ADA, WaterSense, CALGreen, and CEC compliant
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Documents

Dimensions & Measurements
Depth
6-9/16 in
Flow Rate
1.0 gpf
Flow Rate Range
1.0 - 1.28 gpf
Height
12-9/16 in
Length
18-1/2 in
Width
18-1/2 in
Characteristics & Features
Collection
Nexus® 1G®
Color Finish Category
Whites
Color Finish Name
Cotton
Dual Flush
No
Flush Type
Gravity
Handle Type
Lever
Material
Vitreous China
Proposition 65
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
Toilet Type
Tank
Trip Lever Location
Left-Hand
Trip Lever Placement
Side
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.19.2
CSA Certified
CSA B45.1
EPA Compliant
Yes
IAPMO Listed
Yes
WaterSense Labeled
Yes
UPC
739268339125