This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

TOTO

Oberon® Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #TTL363SD12RCP
  • Item #9960674
  • Manufacturer Part #TL363SD12R#CP
5 out of 5 Customer Rating
Brand image
TOTO

Oberon® Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #TTL363SD12RCP
  • Item #9960674
  • Manufacturer Part #TL363SD12R#CP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 340
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Sleek and modern single handle faucet
  • High efficiency 1.2 GPM aerated flow helps save water without compromising performance
  • Single lever handle allows you to control temperature and volume
  • Robust brass construction with durable finish
  • Ceramic disk valve cartridge
  • 3/8" flexible hose connections
  • WaterSense certified; ADA Compliant
  • Included parts: Spout and lever, metal pop-up drain and rod, and water supply hoses
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
3/8 in
Faucet Height
6-3/16 in
Flow Rate
1.2 gpm
Height
6-3/16 in
Maximum Deck Thickness
1-5/16 in
Spout Height
3-3/4 in
Spout Reach
4 in
Spout Swivel
45°
Width
1-15/16 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Monoblock
Cartridge Type
Ceramic Disc
Collection
Oberon®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
Spout Type
Swivel
Trim Only
No
Vandal Resistant
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61-9
Application
Residential
ASME
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372
NSF Certified
Yes
Origin
Global
Type
TTL363SD12RCP
UL Listed
No
WaterSense Labeled
Yes
UPC
739268426566