Elongated Toilet Bowl in Sedona Beige
Promenade® II Elongated Toilet Bowl in Sedona Beige
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 18-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Elongated front toilet bowl for use with Promenade II ST403U or ST403E tank
- Tornado Flush™ system with a powerful centrifugal rinse
- CeFiONtect™ glaze gives the bowl a lubricious quality that prevents particles from adhering
- Universal height for more comfort across a broader range of individuals
- ADA Compliant
- 12" rough-in
- Glazed trapway
- Purchased separately: tank, wax ring, toilet mounting bolts, water supply lines, and toilet seat
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- BAA Compliant:
- Yes
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Promenade® II
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sedona Beige
- Depth:
- 28-1/8 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flush Type:
- Gravity
- GSA Approved:
- No
- Height:
- 16-1/4 in
- IAPMO Listed:
- Yes
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 16-1/4 in
- Toilet Bowl Length:
- 28-1/2 in
- Toilet Bowl Width:
- 14 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- Bowl
- Trap Size:
- 2-1/8 in
- UPC:
- 739268322363
- Width:
- 14 in