Sensor Control Soap & Lotion Dispenser in Polished Chrome
Sensor Control Soap & Lotion Dispenser in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
CONTROLLER 3 PCS SPOUT, 3L TANK FOR W/ SUB-TANK
Part #TTLK01107U
TOTO SUB-TANK TOTO AUTO SOAP DISPENSER
Part #TTLK01401U
TOTO Soap Dispenser in Polished Chrome
Part #TTLK03001GCP
- Smart sensor with aerated flow
- Three Spout connection
- Automatically dispenses measured application of foam soap
- Includes controller base unit, 3 liter (.08 gallon) reservoir tank, 20 liter (5.3 gallon) sub-tank, 16.4 foot connection hose, three spout assembly, mounting hardware and supply lines
- 55" power cord
- ADA Compliant
- Additional 20 liter sub-tank allows for longer lasting supply
- 0.8 gallon (3 L) tank reservoir
- Purchase separately: Required TOTO Biodegradable Green Seal™ (#TSFB) or Antimicrobial Soap(#TSFG)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Chemical Resistant:
- No
- Faucet Height:
- 1/8 in
- Height:
- 2-3/8 in
- Length:
- 5-5/8 in
- Material:
- Plastic
- Number of Holes:
- 1 Hole
- Spout Height:
- 1/8 in
- Spout Reach:
- 5-5/8 in
- Toilet Bowl Length:
- 5-5/8 in
- Toilet Seat Material:
- Plastic
- Tub Spout Reach:
- 4-1/4 in
- Type:
- DE2400WWH
- Weight:
- 14.25 lb
- Width:
- 1-1/2 in